
Qline I, Type 4x, 300x300x173mm, Polycar
Mfr # Q303018PCI
Zoro # G5827719
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q3030EXTI, Q3030PI
Size
300 x 300 x 173 mm
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q303018PCI
Zoro #
G5827719
UPC #
783510146597
Country of Origin
Estonia
Dimensions
Size
300 x 300 x 173 mm
Height
11.34 in
Depth
6.81 in
Width
11.34 in
Thickness
0.14 in / 4 mm
Panel Size
10.24 x 10.24 in / 260 x 260 mm
External Dimensions
300 x 300 mm / 11.81 x 11.81 in
Details
Item
Qline I,Type 4x,300x300x173mm,Polycar
Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q3030EXTI, Q3030PI
Color
Light Gray
NEMA Enclosure Type
4X, 12, 13
Features
Opaque Cover, Screw Cover, Watertight, Corrosion-Resistant
Weight
5.30 lb
Series
QLine
Standards
Panel
Q3030PI
Cover Style
Opaque
Mounting
11.02 x 11.02 in / 280 x 280 mm
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Latch Type
Screw Cover
Extension Ring
Q3030EXTI
Description
Qline I,Type 4x,300x300x173mm,Polycar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.