Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qline I, Type 4x, 400x200x123mm, Polycar

  • Mfr # Q402013PCICC

  • Zoro # G5827159


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q4020EXTI, Q4020PI
Features
Clear Cover, Screw Cover, Watertight, corrosion-resistant
Depth
4.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q402013PCICC
Zoro #
G5827159
UPC #
783510145590
Country of Origin
Estonia

Dimensions

Depth
4.84 in
Size
400 x 200 x 123 mm
Width
7.4 in
Height
15.28 in
Thickness
0.14 in / 4 mm
External Dimensions
400 x 200 mm / 15.75 x 7.87 in
Panel Size
14.17 x 6.30 in / 360 x 160 mm

Details

Item
Qline I,Type 4x,400x200x123mm,Polycar
Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q4020EXTI, Q4020PI
Features
Clear Cover, Screw Cover, Watertight, corrosion-resistant
Color
Light Gray
NEMA Enclosure Type
4X, 12, 13
Weight
3.90 lb
Series
QLine
Standards
UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66
Extension Ring
Q4020EXTI
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Cover Style
Clear
Panel
Q4020PI
Mounting
14.96 x 7.09 in / 380 x 180 mm
Latch Type
Screw Cover

Description

Qline I,Type 4x,400x200x123mm,Polycar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.