Zoro Homepage

Qline I, Type 4x, 400x200x173mm, Polycar

  • Mfr # Q402018PCI

  • Zoro # G5827606


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q4020EXTI, Q4020PI
Depth
6.81 in
NEMA Enclosure Type
4X, 12, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q402018PCI
Zoro #
G5827606
UPC #
783510145996
Country of Origin
Estonia

Dimensions

Depth
6.81 in
Size
400 x 200 x 173 mm
Height
15.28 in
Width
7.4 in
Thickness
0.14 in / 4 mm
Panel Size
14.17 x 6.30 in / 360 x 160 mm
External Dimensions
400 x 200 mm / 15.75 x 7.87 in

Details

Item
Qline I,Type 4x,400x200x173mm,Polycar
Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q4020EXTI, Q4020PI
NEMA Enclosure Type
4X, 12, 13
Features
Opaque Cover, Screw Cover, Watertight, Corrosion-Resistant
Color
Light Gray
Weight
4.80 lb
Series
QLine
Standards
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Extension Ring
Q4020EXTI
Cover Style
Opaque
Mounting
14.96 x 7.09 in / 380 x 180 mm
Panel
Q4020PI
Latch Type
Screw Cover

Description

Qline I,Type 4x,400x200x173mm,Polycar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.