Zoro Homepage

Qline I, Type 4x, 400x300x123mm, Polycar

  • Mfr # Q403013PCICC

  • Zoro # G5827886


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q4030EXTI, Q4030PI
Features
Clear Cover, Screw Cover, Watertight, corrosion-resistant
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q403013PCICC
Zoro #
G5827886
UPC #
783510146795
Country of Origin
Estonia

Dimensions

Height
15.28 in
Depth
4.84 in
Width
11.34 in
Size
400 x 300 x 123 mm
Thickness
0.14 in / 4 mm
External Dimensions
400 x 300 mm / 15.75 x 11.81 in
Panel Size
14.17 x 10.24 in / 360 x 260 mm

Details

Item
Qline I,Type 4x,400x300x123mm,Polycar
Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q4030EXTI, Q4030PI
Features
Clear Cover, Screw Cover, Watertight, corrosion-resistant
Color
Light Gray
NEMA Enclosure Type
4X, 12, 13
Series
QLine
Weight
5.10 lb
Standards
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Panel
Q4030PI
Latch Type
Screw Cover
Cover Style
Clear
Extension Ring
Q4030EXTI
Mounting
14.96 x 11.02 in / 380 x 280 mm

Description

Qline I,Type 4x,400x300x123mm,Polycar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.