Zoro Homepage

Qline I, Type 4x, 400x300x173mm, Abs

  • Mfr # Q403018ABI

  • Zoro # G5828184


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q4030EXTI, Q4030PI
Size
15-3/4 x 11.81 in
NEMA Enclosure Type
4X, 12, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q403018ABI
Zoro #
G5828184
UPC #
783510147297
Country of Origin
Estonia

Dimensions

Size
15-3/4 x 11.81 in
Depth
6.81 in
Height
15.28 in
Width
11.34 in
Thickness
0.14 in / 4 mm
External Dimensions
400 x 300 mm / 15.75 x 11.81 in
Panel Size
14.17 x 10.24 in / 360 x 260 mm

Details

Item
Qline I,Type 4x,400x300x173mm,Abs
Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q4030EXTI, Q4030PI
NEMA Enclosure Type
4X, 12, 13
Features
Opaque Cover, Screw Cover, Watertight, Corrosion-Resistant
Color
Light Gray
Weight
5.60 lb
Series
QLine
Standards
Extension Ring
Q4030EXTI
Latch Type
Screw Cover
Cover Style
Opaque
Panel
Q4030PI
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Mounting
14.96 x 11.02 in / 380 x 280 mm

Description

Qline I,Type 4x,400x300x173mm,Abs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.