
Qline I, Type 4x, 400x300x173mm, Polycar
Mfr # Q403018PCIQRCCR
Zoro # G5836286
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q4030PI
Depth
7.09 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q403018PCIQRCCR
Zoro #
G5836286
UPC #
783510159924
Country of Origin
Estonia
Dimensions
Depth
7.09 in
Width
15-3/4 in
Height
11.81 in
Size
400 x 300 x 173 mm
Thickness
0.14 in / 4 mm
External Dimensions
400 x 300 mm / 15.75 x 11.81 in
Panel Size
14.17 x 10.24 in / 360 x 260 mm
Details
Item
Qline I,Type 4x,400x300x173mm,Polycar
Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q4030PI
Color
Light Gray
NEMA Enclosure Type
4X, 12
Features
Clear Cover, Quick Release Latch, Watertight, corrosion-resistant
Series
QLine
Weight
7.20 lb
Standards
Mounting
14.96 x 11.02 in / 380 x 280 mm
Cover Style
Clear
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Latch Type
Quick Release Latch
Panel
Q4030PI
Description
Qline I,Type 4x,400x300x173mm,Polycar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.