Zoro Homepage

Qline I, Type 4x, 600x300x123mm, Abs

  • Mfr # Q603013ABI

  • Zoro # G5846987


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q6030EXTI, Q6030PI
Size
23.62 x 11.81 in
Width
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q603013ABI
Zoro #
G5846987
UPC #
783510184094
Country of Origin
Estonia

Dimensions

Size
23.62 x 11.81 in
Width
23.62 in
Depth
5.12 in
Height
11.81 in
Thickness
0.14 in / 4 mm
External Dimensions
600 x 300 mm / 23.62 x 11.81 in
Panel Size
22.05 x 10.24 in / 560 x 260 mm

Details

Item
Qline I,Type 4x,600x300x123mm,Abs
Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q6030EXTI, Q6030PI
Color
Light Gray
Features
Opaque Cover, Screw Cover, Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12, 13
Weight
5.80 lb
Series
QLine
Standards
Latch Type
Screw Cover
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Extension Ring
Q6030EXTI
Mounting
22.83 x 11.02 in / 580 x 280 mm
Panel
Q6030PI
Cover Style
Opaque

Description

Qline I,Type 4x,600x300x123mm,Abs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.