
Qline I, Type 4x, 600x300x123mm, Polycar
Mfr # Q603013PCICC
Zoro # G5846734
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q6030EXTI, Q6030PI
Size
600 x 300 x 123 mm
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q603013PCICC
Zoro #
G5846734
UPC #
783510183790
Country of Origin
Estonia
Dimensions
Size
600 x 300 x 123 mm
Height
11.81 in
Width
23.62 in
Depth
5.12 in
Thickness
0.14 in / 4 mm
External Dimensions
600 x 300 mm / 23.62 x 11.81 in
Panel Size
22.05 x 10.24 in / 560 x 260 mm
Details
Item
Qline I,Type 4x,600x300x123mm,Polycar
Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q6030EXTI, Q6030PI
Color
Light Gray
Features
Clear Cover, Screw Cover, Watertight, corrosion-resistant
NEMA Enclosure Type
4X, 12, 13
Series
QLine
Weight
7.20 lb
Standards
Extension Ring
Q6030EXTI
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Latch Type
Screw Cover
Cover Style
Clear
Mounting
22.83 x 11.02 in / 580 x 280 mm
Panel
Q6030PI
Description
Qline I,Type 4x,600x300x123mm,Polycar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.