
Qline I, Type 4x, 600x300x173mm, Abs
Mfr # Q603018ABI
Zoro # G5847179
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q6030EXTI, Q6030PI
Depth
7.09 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q603018ABI
Zoro #
G5847179
UPC #
783510184490
Country of Origin
Estonia
Dimensions
Depth
7.09 in
Height
11.81 in
Size
23.62 x 11.81 in
Width
23.62 in
Thickness
0.14 in / 4 mm
Panel Size
22.05 x 10.24 in / 560 x 260 mm
External Dimensions
600 x 300 mm / 23.62 x 11.81 in
Details
Item
Qline I,Type 4x,600x300x173mm,Abs
Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q6030EXTI, Q6030PI
Color
Light Gray
NEMA Enclosure Type
4X, 12, 13
Features
Opaque Cover, Screw Cover, Watertight, Corrosion-Resistant
Weight
7.60 lb
Series
QLine
Standards
Cover Style
Opaque
Extension Ring
Q6030EXTI
Mounting
22.83 x 11.02 in / 580 x 280 mm
Latch Type
Screw Cover
Panel
Q6030PI
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Description
Qline I,Type 4x,600x300x173mm,Abs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.