Zoro Homepage

Qline I, Type 4x, 600x400x123mm, Abs

  • Mfr # Q604013ABI

  • Zoro # G5847459


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q6040EXTI, Q6040PI
Color
Light Gray
Size
23.62 x 15-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q604013ABI
Zoro #
G5847459
UPC #
783510185695
Country of Origin
Estonia

Dimensions

Size
23.62 x 15-3/4 in
Height
15-3/4 in
Depth
5.12 in
Width
23.62 in
Thickness
0.14 in / 4 mm
Panel Size
22.05 x 14.17 in / 560 x 360 mm
External Dimensions
600 x 400 mm / 23.62 x 15.75 in

Details

Item
Qline I,Type 4x,600x400x123mm,Abs
Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q6040EXTI, Q6040PI
Color
Light Gray
NEMA Enclosure Type
4X, 12, 13
Features
Opaque Cover, Screw Cover, Watertight, Corrosion-Resistant
Weight
7.40 lb
Series
QLine
Standards
Panel
Q6040PI
Mounting
22.83 x 14.96 in / 580 x 380 mm
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Cover Style
Opaque
Extension Ring
Q6040EXTI
Latch Type
Screw Cover

Description

Qline I,Type 4x,600x400x123mm,Abs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.