Zoro Homepage

Qline I, Type 4x, 600x400x123mm, Abs

  • Mfr # Q604013ABICC

  • Zoro # G5847425


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q6040EXTI, Q6040PI
Depth
5.12 in
NEMA Enclosure Type
4X, 12, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q604013ABICC
Zoro #
G5847425
UPC #
783510185596
Country of Origin
Estonia

Dimensions

Depth
5.12 in
Height
15-3/4 in
Size
23.62 x 15-3/4 in
Width
23.62 in
Thickness
0.12 in / 3 mm
External Dimensions
600 x 400 mm / 23.62 x 15.75 in
Panel Size
22.05 x 14.17 in / 560 x 360 mm

Details

Item
Qline I,Type 4x,600x400x123mm,Abs
Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q6040EXTI, Q6040PI
NEMA Enclosure Type
4X, 12, 13
Features
Clear Cover, Screw Cover, Watertight, corrosion-resistant
Color
Light Gray
Weight
7.90 lb
Series
QLine
Standards
Latch Type
Screw Cover
Extension Ring
Q6040EXTI
Panel
Q6040PI
Mounting
22.83 x 14.96 in / 580 x 380 mm
Cover Style
Clear
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66

Description

Qline I,Type 4x,600x400x123mm,Abs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.