Zoro Homepage

Qline I, Type 4x, 600x400x123mm, Polycar

  • Mfr # Q604013PCI

  • Zoro # G5847599


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q6040EXTI, Q6040PI
Color
Light Gray
Depth
5.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q604013PCI
Zoro #
G5847599
UPC #
783510185497
Country of Origin
Estonia

Dimensions

Depth
5.12 in
Width
23.62 in
Height
15-3/4 in
Size
600 x 400 x 123 mm
Thickness
0.12 in / 3 mm
Panel Size
22.05 x 14.17 in / 560 x 360 mm
External Dimensions
600 x 400 mm / 23.62 x 15.75 in

Details

Item
Qline I,Type 4x,600x400x123mm,Polycar
Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q6040EXTI, Q6040PI
Color
Light Gray
Features
Opaque Cover, Screw Cover, Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12, 13
Weight
8.80 lb
Series
QLine
Standards
Panel
Q6040PI
Cover Style
Opaque
Mounting
22.83 x 14.96 in / 580 x 380 mm
Latch Type
Screw Cover
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Extension Ring
Q6040EXTI

Description

Qline I,Type 4x,600x400x123mm,Polycar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.