Zoro Homepage

Qline I, Type 4x, 600x400x123mm, Polycar

  • Mfr # Q604013PCIQRCCR

  • Zoro # G5836338


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q6040PI
Depth
5.12 in
Height
15-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q604013PCIQRCCR
Zoro #
G5836338
UPC #
783510159955
Country of Origin
Estonia

Dimensions

Depth
5.12 in
Height
15-3/4 in
Width
23.62 in
Size
600 x 400 x 123 mm
Thickness
0.12 in / 3 mm
Panel Size
22.05 x 14.17 in / 560 x 360 mm
External Dimensions
600 x 400 mm / 23.62 x 15.75 in

Details

Item
Qline I,Type 4x,600x400x123mm,Polycar
Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q6040PI
NEMA Enclosure Type
4X, 12
Color
Light Gray
Features
Clear Cover, Quick Release Latch, Watertight, corrosion-resistant
Weight
10.10 lb
Series
QLine
Standards
UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66
Panel
Q6040PI
Mounting
22.83 x 14.96 in / 580 x 380 mm
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Latch Type
Quick Release Latch
Cover Style
Clear

Description

Qline I,Type 4x,600x400x123mm,Polycar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.