
Qline I, Type 4x, 600x400x173mm, Polycar
Mfr # Q604018PCICC
Zoro # G5847504
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q6040EXTI, Q6040PI
Size
600 x 400 x 173 mm
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q604018PCICC
Zoro #
G5847504
UPC #
783510185794
Country of Origin
Estonia
Dimensions
Size
600 x 400 x 173 mm
Width
23.62 in
Depth
7.09 in
Height
15-3/4 in
Thickness
0.12 in / 3 mm
External Dimensions
600 x 400 mm / 23.62 x 15.75 in
Panel Size
22.05 x 14.17 in / 560 x 360 mm
Details
Item
Qline I,Type 4x,600x400x173mm,Polycar
Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q6040EXTI, Q6040PI
Color
Light Gray
NEMA Enclosure Type
4X, 12, 13
Features
Clear Cover, Screw Cover, Watertight, corrosion-resistant
Weight
10.30 lb
Series
QLine
Standards
Mounting
22.83 x 14.96 in / 580 x 380 mm
Latch Type
Screw Cover
Cover Style
Clear
Panel
Q6040PI
Extension Ring
Q6040EXTI
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Description
Qline I,Type 4x,600x400x173mm,Polycar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.