Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quarter-Turn Lock, 0.89x1.00x1.50, Plastic

  • Mfr # DKL2233

  • Zoro # G6779283


product price: $70.65
/ea

Key Features

Material
Mild Steel
Finish
Chrome Plated
For Use With
AccessPlus II, L-Box, D-Box
Color
Unpainted
Weight
0.18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DKL2233
Zoro #
G6779283
UPC #
783510192310
Country of Origin
United States

Details

Item
Quarter-Turn Lock,0.89x1.00x1.50,Plast
Material
Mild Steel
Finish
Chrome Plated
For Use With
AccessPlus II, L-Box, D-Box
Color
Unpainted
Weight
0.18 lb
Key Code
2233

Description

Quarter-Turn Lock,0.89x1.00x1.50,Plast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.