
Quick-Release Flat Sealing Plate, 6.00x6.00, Steel
Mfr # F66LSGQR
Zoro # G6780464
product price: $33.39
/eaKey Features
Material
Mild Steel
Finish
Galvanized
Height
6 in
Application
Indoor
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F66LSGQR
Zoro #
G6780464
UPC #
783510199807
Country of Origin
Mexico
Dimensions
Height
6 in
Width
6 in
Size
6 in x 6 in
Thickness
14 ga / 1.9 mm
Details
Item
Quick-Release Flat Sealing Plate,6.00x6
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Features
Dust-Resistant
Color
Gray
Gauge
14 ga
NEMA Enclosure Type
12
Type
Sealing Plate
Weight
0.86 lb
Protection Rating
NEMA Type 12; IP54
Description
Quick-Release Flat Sealing Plate,6.00x6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.