
Rack and Panel-Mount Power Distribution
Mfr # DP1N160620S
Zoro # G5841369
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Textured
Length
16 in
Features
Surge Protection
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DP1N160620S
Zoro #
G5841369
UPC #
783510168742
Country of Origin
China
Dimensions
Length
16 in
Details
Item
Rack and Panel-Mount Power Distribution
Material
Mild Steel
Finish
Textured
Features
Surge Protection
Color
Black
Voltage
120V AC
Load Rating
20A
Weight
2.30 lb
Standards
UL/cUL 60950 listed; UL 1449 (Surge protector models only); EIA 310-D (19-in. rack-mount models only)
Receptacle Style
NEMA 5-20R
Receptacle Quantity
6
Voltage AC
120 V
Joule Rating
2000
Power Cord Plug
NEMA 5-20P
Amp Meter Included
No
Surge Protection
Yes
Description
Rack and Panel-Mount Power Distribution
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.