Zoro Homepage

Rack and Panel-Mount Power Distribution

  • Mfr # DP1N191015S

  • Zoro # G5841579


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Textured
Features
Surge Protection
Color
Black
Standards
UL/cUL 60950 listed; UL 1449 (Surge protector models only); EIA 310-D (19-in. rack-mount models only)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP1N191015S
Zoro #
G5841579
UPC #
783510168872
Country of Origin
China

Details

Item
Rack and Panel-Mount Power Distribution
Material
Mild Steel
Finish
Textured
Features
Surge Protection
Color
Black
Standards
UL/cUL 60950 listed; UL 1449 (Surge protector models only); EIA 310-D (19-in. rack-mount models only)
Voltage
120V AC
Load Rating
15A
Rack Units
1
Weight
5.40 lb
Power Cord Plug
NEMA 5-15P
Voltage AC
120 V
Receptacle Style
NEMA 5-15R
Receptacle Location
2 front, 8 back
Amp Meter Included
No
Receptacle Quantity
10
Joule Rating
2000
Surge Protection
Yes

Description

Rack and Panel-Mount Power Distribution

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.