Zoro Homepage

Rack and Panel-Mount Power Distribution

  • Mfr # DP1N622420T

  • Zoro # G5841588


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Textured
Color
Black
Length
62 in
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP1N622420T
Zoro #
G5841588
UPC #
783510168780
Country of Origin
China

Dimensions

Length
62 in

Details

Item
Rack and Panel-Mount Power Distribution
Material
Mild Steel
Finish
Textured
Color
Black
Voltage
120V AC
Load Rating
20A
Weight
8 lb
Standards
UL/cUL 60950 listed; UL 1449 (Surge protector models only); EIA 310-D (19-in. rack-mount models only)
Receptacle Style
NEMA 5-20R
Voltage AC
120 V
Power Cord Plug
NEMA L5-20P Twist Lock
Receptacle Quantity
24
Surge Protection
No

Description

Rack and Panel-Mount Power Distribution

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.