Zoro Homepage

Rack Angle Adapter Bracket, fits 19", 23

  • Mfr # PBRAA

  • Zoro # G5877884


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Rack-Mount Slides A16SL2U, Fits 19 in, 23 in, 24 in in
Gauge
14 ga
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBRAA
Zoro #
G5877884
UPC #
783510356095
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Rack Angle Adapter Bracket,fits 19",23
Material
Mild Steel
Finish
Plated
For Use With
Rack-Mount Slides A16SL2U, Fits 19 in, 23 in, 24 in in
Gauge
14 ga
Color
Unpainted
Series
ProLine
Weight
0.60 lb
Use With
Rack-Mount Slides A16SL2U

Description

Rack Angle Adapter Bracket,fits 19 In.,23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.