Zoro Homepage

Rack-Angle Mounted Drawer, 1Ux19.00, Lt Gray, Steel

  • Mfr # P19DR1US

  • Zoro # G6813319


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack Width (inch) 19 in
Gauge
16 ga
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P19DR1US
Zoro #
G6813319
UPC #
783510700805
Country of Origin
Mexico

Dimensions

Size
1U x 19 in
Thickness
16 ga / 1.52 mm
Fits Rack Width
19 in

Details

Item
Rack-Angle Mounted Drawer,1Ux19.00,Lt
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack Width (inch) 19 in
Gauge
16 ga
Color
Light Gray
Rack Units
1
Series
ProLine
Weight
17.46 lb

Description

Rack-Angle Mounted Drawer,1Ux19.00,Lt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.