
Rack-Angle Mounted Drawer, 2Ux19.00, Lt Gray, Steel
Mfr # P19DR2US
Zoro # G6813233
product price: $692.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack Width (inch) 19 in
Gauge
16 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P19DR2US
Zoro #
G6813233
UPC #
783510700904
Country of Origin
Mexico
Dimensions
Size
2U x 19 in
Thickness
16 ga / 1.52 mm
Fits Rack Width
19 in
Details
Item
Rack-Angle Mounted Drawer,2Ux19.00,Lt
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack Width (inch) 19 in
Gauge
16 ga
Color
Light Gray
Rack Units
2
Weight
19 lb
Series
ProLine
Description
Rack-Angle Mounted Drawer,2Ux19.00,Lt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.