Zoro Homepage

Rack Angles, 16.12x0.94x0.94, Black, Ste

  • Mfr # EWMR16T

  • Zoro # G5867603


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Cabinet 16 in
Color
Unpainted
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWMR16T
Zoro #
G5867603
UPC #
783510286859
Country of Origin
United States

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
Rack Angles,16.12x0.94x0.94,Black,Ste
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Cabinet 16 in
Color
Unpainted
Gauge
12 ga
Rack Units
8
Weight
2.50 lb
Series
AccessPlus
Fits Cabinet
A = 16.00 in

Description

Rack Angles,16.12x0.94x0.94,Black,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.