
Rack Angles, 16.12x0.94x0.94, Black, Steel
Mfr # EWMR16S
Zoro # G6828405
product price: $97.59
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Cabinet 16 in
Gauge
12 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWMR16S
Zoro #
G6828405
UPC #
783510286866
Country of Origin
United States
Dimensions
Thickness
12 ga / 2.66 mm
Details
Item
Rack Angles,16.12x0.94x0.94,Black,Ste
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Cabinet 16 in
Gauge
12 ga
Color
Unpainted
Rack Units
8
Weight
1.20 lb
Series
AccessPlus
Fits Cabinet
A = 16.00 in
Description
Rack Angles,16.12x0.94x0.94,Black,Ste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.