Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Angles, 42 Unit, Full Ht, Steel 19-in.&23-in.

  • Mfr # PRA1920THL1

  • Zoro # G6807019


product price: $292.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
ProLine DataCom Packages, Fits Frame Cabinet Height 2000 mm, Fits Frame Height 78.74 in
Gauge
14 ga
Length
74.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRA1920THL1
Zoro #
G6807019
UPC #
783510472795
Country of Origin
Mexico

Dimensions

Length
74.47 in
Height
75 in
Thickness
14 ga / 1.9 mm
Fits Frame Height
78.74 in
Fits Frame Cabinet Height
2000 mm

Details

Item
Rack Angles,42 Unit,Full Ht,Steel 19-
Material
Mild Steel
Finish
Powder Coated
For Use With
ProLine DataCom Packages, Fits Frame Cabinet Height 2000 mm, Fits Frame Height 78.74 in
Gauge
14 ga
Color
Black
Rack Units
42
Type
Full
Weight
20 lb
Series
ProLine
Use With
ProLine DataCom Packages
Hole Type
Square

Description

Rack Angles,42 Unit,Full Ht,Steel 19-

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.