Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Angles, 42U, fits 2000mm, Black, Steel 19-in.&23-in.

  • Mfr # PRA192320THL1

  • Zoro # G6808306


product price: $415.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
ProLine DataCom Packages, Fits Frame Cabinet Height 2000 mm
Color
Black
Length
74.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRA192320THL1
Zoro #
G6808306
UPC #
783510503796
Country of Origin
Mexico

Dimensions

Length
74.47 in
Thickness
14 ga / 1.9 mm
Fits Frame Cabinet Height
2000 mm

Details

Item
Rack Angles,42U,Fits 2000mm,Black,St
Material
Mild Steel
Finish
Powder Coated
For Use With
ProLine DataCom Packages, Fits Frame Cabinet Height 2000 mm
Color
Black
Gauge
14 ga
Rack Units
42
Weight
23 lb
Series
ProLine
Use With
ProLine DataCom Packages
Hole Type
Square

Description

Rack Angles,42U,Fits 2000mm,Black,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.