
Rack Angles, 47U, fits 2200mm, Black, Steel 19-in.&23-in.
Mfr # PRA192322THL1
Zoro # G6808263
product price: $482.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
ProLine DataCom Packages, Fits Frame Cabinet Height 2200 mm
Gauge
14 ga
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRA192322THL1
Zoro #
G6808263
UPC #
783510503895
Country of Origin
Mexico
Dimensions
Length
82.34 in
Thickness
14 ga / 1.9 mm
Fits Frame Cabinet Height
2200 mm
Details
Item
Rack Angles,47U,Fits 2200mm,Black,St
Material
Mild Steel
Finish
Powder Coated
For Use With
ProLine DataCom Packages, Fits Frame Cabinet Height 2200 mm
Gauge
14 ga
Color
Black
Rack Units
47
Series
ProLine
Weight
26.78 lb
Use With
ProLine DataCom Packages
Hole Type
Square
Description
Rack Angles,47U,Fits 2200mm,Black,St
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.