Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Angles, 90.21x2.63x1.89, Black, Ste

  • Mfr # PRA1924TPL1

  • Zoro # G5865799


product price: $321.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
ProLine DataCom Packages, Fits Frame Cabinet Height 2400 mm
Gauge
12 ga
Length
90.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRA1924TPL1
Zoro #
G5865799
UPC #
783510264154
Country of Origin
Mexico

Dimensions

Length
90.21 in
Thickness
12 ga / 2.66 mm
Fits Frame Cabinet Height
2400 mm

Details

Item
Rack Angles,90.21x2.63x1.89,Black,Ste
Material
Mild Steel
Finish
Powder Coated
For Use With
ProLine DataCom Packages, Fits Frame Cabinet Height 2400 mm
Gauge
12 ga
Color
Black
Rack Units
51
Weight
24.50 lb
Series
ProLine
Hole Type
Tapped
Use With
ProLine DataCom Packages

Description

Rack Angles,90.21x2.63x1.89,Black,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.