Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Angles, fit PC/SY, Steel 19-in.

  • Mfr # PRA198TH

  • Zoro # G6803239


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 800 mm
Color
Unpainted
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRA198TH
Zoro #
G6803239
UPC #
783510402594
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Rack Angles,fit PC/SY,Steel 19"
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 800 mm
Color
Unpainted
Gauge
14 ga
Rack Units
16
Series
ProLine
Weight
7 lb
Fits Frame
800 mm
Hole Type
Square

Description

Rack Angles,fit PC/SY,Steel 19 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.