Zoro Homepage

Rack Angles, Fits 1200mm, Black, Steel 1

  • Mfr # PRA1912THL1

  • Zoro # G5814638


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
ProLine DataCom Packages, Fits Frame Cabinet Height 1200 mm
Gauge
14 ga
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRA1912THL1
Zoro #
G5814638
UPC #
783510112431
Country of Origin
Mexico

Dimensions

Length
42.97 in
Thickness
14 ga / 1.9 mm
Fits Frame Cabinet Height
1200 mm

Details

Item
Rack Angles,Fits 1200mm,Black,Steel 1
Material
Mild Steel
Finish
Powder Coated
For Use With
ProLine DataCom Packages, Fits Frame Cabinet Height 1200 mm
Gauge
14 ga
Color
Black
Rack Units
24
Weight
9 lb
Series
ProLine
Use With
ProLine DataCom Packages
Hole Type
Square

Description

Rack Angles,Fits 1200mm,Black,Steel 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.