Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Angles, Fits 1200mm, Steel

  • Mfr # ERA192312S

  • Zoro # G5842428


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Zinc Plated
Gauge
12 ga
Color
Unpainted
Thickness
12 ga / 2.66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERA192312S
Zoro #
G5842428
UPC #
783510170424
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm
Use With Cabinet Height x Width
1200 x 700 mm
Rack Width
19 or 23

Details

Item
Rack Angles,Fits 1200mm,Steel
Material
Mild Steel
Finish
Zinc Plated
Gauge
12 ga
Color
Unpainted
Rack Units
25
Weight
18 lb
Series
ComLine

Description

Rack Angles,Fits 1200mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.