Zoro Homepage

Rack Angles, fits 1400mm, Steel 23-in.

  • Mfr # PRA2314TP

  • Zoro # G6812418


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits Frame Height 1400 mm or taller
Gauge
12 ga
Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRA2314TP
Zoro #
G6812418
UPC #
783510651404
Country of Origin
Mexico

Dimensions

Length
50 in
Thickness
12 ga / 2.66 mm
Fits Frame Height
1400 mm or taller

Details

Item
Rack Angles,Fits 1400mm,Steel 23"
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame Height 1400 mm or taller
Gauge
12 ga
Color
Unpainted
Rack Units
29
Weight
16 lb
Series
ProLine
Hole Type
Tapped

Description

Rack Angles,Fits 1400mm,Steel 23 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.