Zoro Homepage

Rack Angles, Fits 1600mm, Black, Steel 1

  • Mfr # PRA1916TPL1

  • Zoro # G5814647


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
ProLine DataCom Packages, Fits Frame Cabinet Height 1600 mm
Length
58.72 in
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRA1916TPL1
Zoro #
G5814647
UPC #
783510112370
Country of Origin
Mexico

Dimensions

Length
58.72 in
Thickness
12 ga / 2.66 mm
Fits Frame Cabinet Height
1600 mm

Details

Item
Rack Angles,Fits 1600mm,Black,Steel 1
Material
Mild Steel
Finish
Powder Coated
For Use With
ProLine DataCom Packages, Fits Frame Cabinet Height 1600 mm
Gauge
12 ga
Color
Black
Rack Units
33
Weight
16 lb
Series
ProLine
Use With
ProLine DataCom Packages
Hole Type
Tapped

Description

Rack Angles,Fits 1600mm,Black,Steel 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.