
Rack Angles, Fits 1800mm, Black, Steel 1
Mfr # PRA1918THL1
Zoro # G5814708
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
ProLine DataCom Packages, Fits Frame Cabinet Height 1800 mm
Length
66.59 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRA1918THL1
Zoro #
G5814708
UPC #
783510112448
Country of Origin
Mexico
Dimensions
Length
66.59 in
Thickness
14 ga / 1.9 mm
Fits Frame Cabinet Height
1800 mm
Details
Item
Rack Angles,Fits 1800mm,Black,Steel 1
Material
Mild Steel
Finish
Powder Coated
For Use With
ProLine DataCom Packages, Fits Frame Cabinet Height 1800 mm
Color
Black
Gauge
14 ga
Rack Units
38
Series
ProLine
Weight
14 lb
Hole Type
Square
Use With
ProLine DataCom Packages
Description
Rack Angles,Fits 1800mm,Black,Steel 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.