Zoro Homepage

Rack Angles, fits 1800mm, Steel 19-in.

  • Mfr # PRA1918TH

  • Zoro # G6812445


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 1800 mm
Gauge
14 ga
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRA1918TH
Zoro #
G6812445
UPC #
783510649104
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Rack Angles,Fits 1800mm,Steel 19"
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 1800 mm
Gauge
14 ga
Color
Unpainted
Rack Units
38
Weight
15.54 lb
Series
ProLine
Fits Frame
1800 mm
Hole Type
Square

Description

Rack Angles,Fits 1800mm,Steel 19 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.