Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Angles, fits 1800mm, Steel 23-in.

  • Mfr # PRA2318TP

  • Zoro # G6812533


product price: $377.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits Frame Height 1800 mm or taller
Color
Unpainted
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRA2318TP
Zoro #
G6812533
UPC #
783510651602
Country of Origin
Mexico

Dimensions

Length
65.98 in
Thickness
12 ga / 2.66 mm
Fits Frame Height
1800 mm or taller

Details

Item
Rack Angles,Fits 1800mm,Steel 23"
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame Height 1800 mm or taller
Color
Unpainted
Gauge
12 ga
Rack Units
38
Series
ProLine
Weight
20.90 lb
Hole Type
Tapped

Description

Rack Angles,Fits 1800mm,Steel 23 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.