Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Angles, fits 1800mm, Steel 24-in.

  • Mfr # PRA2418TP

  • Zoro # G6812673


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 1800 mm
Color
Unpainted
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRA2418TP
Zoro #
G6812673
UPC #
783510652807
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
Rack Angles,Fits 1800mm,Steel 24"
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 1800 mm
Color
Unpainted
Gauge
12 ga
Rack Units
38
Weight
16.40 lb
Series
ProLine
Hole Type
Tapped
Fits Frame
1800 mm

Description

Rack Angles,Fits 1800mm,Steel 24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.