
Rack Angles, Fits 2000mm, Black, Steel 1
Mfr # PRA1920TPL1
Zoro # G5814735
product price: $295.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
ProLine DataCom Packages, Fits Frame Cabinet Height 2000 mm
Length
74.47 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRA1920TPL1
Zoro #
G5814735
UPC #
783510112417
Country of Origin
Mexico
Dimensions
Length
74.47 in
Thickness
12 ga / 2.66 mm
Fits Frame Cabinet Height
2000 mm
Details
Item
Rack Angles,Fits 2000mm,Black,Steel 1
Material
Mild Steel
Finish
Powder Coated
For Use With
ProLine DataCom Packages, Fits Frame Cabinet Height 2000 mm
Color
Black
Gauge
12 ga
Rack Units
42
Series
ProLine
Weight
23 lb
Use With
ProLine DataCom Packages
Hole Type
Tapped
Description
Rack Angles,Fits 2000mm,Black,Steel 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.