
Rack Angles, fits 2000mm, Steel 19-in.
Mfr # PRA1920TH
Zoro # G6812366
product price: $283.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 2000 mm
Gauge
14 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PRA1920TH
Zoro #
G6812366
UPC #
783510649203
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
Rack Angles,Fits 2000mm,Steel 19"
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 2000 mm
Gauge
14 ga
Color
Unpainted
Rack Units
42
Series
ProLine
Weight
16 lb
Hole Type
Square
Fits Frame
2000 mm
Description
Rack Angles,Fits 2000mm,Steel 19 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.