Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Angles, fits 2000mm, Steel 19-in.

  • Mfr # PRA1920TP

  • Zoro # G6812287


product price: $356.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 2000 mm
Color
Unpainted
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRA1920TP
Zoro #
G6812287
UPC #
783510649906
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
Rack Angles,Fits 2000mm,Steel 19"
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 2000 mm
Color
Unpainted
Gauge
12 ga
Rack Units
42
Series
ProLine
Weight
24 lb
Fits Frame
2000 mm
Hole Type
Tapped

Description

Rack Angles,Fits 2000mm,Steel 19 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.