
Rack Angles, fits 2000mm, Steel 24-in.
Mfr # PRA2420TP
Zoro # G6812646
product price: $398.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 2000 mm
Gauge
12 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRA2420TP
Zoro #
G6812646
UPC #
783510652906
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Details
Item
Rack Angles,Fits 2000mm,Steel 24"
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 2000 mm
Gauge
12 ga
Color
Unpainted
Rack Units
42
Weight
17.20 lb
Series
ProLine
Fits Frame
2000 mm
Hole Type
Tapped
Description
Rack Angles,Fits 2000mm,Steel 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.