
Rack Angles, Fits 2100mm, Black, Steel 1
Mfr # ERA192321TPL
Zoro # G5814823
product price: $361.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Seismic Cabinet, Fits Frame Height 2100mm
Gauge
12 ga
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERA192321TPL
Zoro #
G5814823
UPC #
783510112516
Country of Origin
United States
Dimensions
Thickness
12 ga / 2.66 mm
Fits Frame Width
800 mm
Fits Frame Height
2100mm
Details
Item
Rack Angles,Fits 2100mm,Black,Steel 1
Material
Mild Steel
Finish
Powder Coated
For Use With
Seismic Cabinet, Fits Frame Height 2100mm
Gauge
12 ga
Color
Black
Rack Units
45
Weight
38 lb
Rack Spacing
19 & 23 in.
Use With
Seismic Cabinet
Hole Type
Tapped
Description
Rack Angles,Fits 2100mm,Black,Steel 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.