Zoro Homepage

Rack Angles, Fits 2200mm, Black, Steel 1

  • Mfr # PRA1922TPL1

  • Zoro # G5814796


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
ProLine DataCom Packages, Fits Frame Cabinet Height 2200 mm
Length
82.34 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRA1922TPL1
Zoro #
G5814796
UPC #
783510112424
Country of Origin
Mexico

Dimensions

Length
82.34 in
Thickness
12 ga / 2.66 mm
Fits Frame Cabinet Height
2200 mm

Details

Item
Rack Angles,Fits 2200mm,Black,Steel 1
Material
Mild Steel
Finish
Powder Coated
For Use With
ProLine DataCom Packages, Fits Frame Cabinet Height 2200 mm
Color
Black
Gauge
12 ga
Rack Units
47
Weight
25 lb
Series
ProLine
Hole Type
Tapped
Use With
ProLine DataCom Packages

Description

Rack Angles,Fits 2200mm,Black,Steel 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.