Zoro Homepage

Rack Angles, fits 2200mm, Steel 24-in.

  • Mfr # PRA2422TH

  • Zoro # G6812558


product price: $338.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 2200 mm
Gauge
14 ga
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRA2422TH
Zoro #
G6812558
UPC #
783510652401
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Rack Angles,Fits 2200mm,Steel 24"
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 2200 mm
Gauge
14 ga
Color
Unpainted
Rack Units
47
Series
ProLine
Weight
15.60 lb
Hole Type
Square
Fits Frame
2200 mm

Description

Rack Angles,Fits 2200mm,Steel 24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.