Zoro Homepage

Rack Angles, Fits 2200mm, Steel 24"

  • Mfr # PRA2422TP

  • Zoro # G5859499


product price: $416.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 2200 mm
Gauge
12 ga
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRA2422TP
Zoro #
G5859499
UPC #
783510656904
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
Rack Angles,Fits 2200mm,Steel 24"
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 2200 mm
Gauge
12 ga
Color
Unpainted
Rack Units
47
Weight
19.20 lb
Series
ProLine
Fits Frame
2200 mm
Hole Type
Tapped

Description

Rack Angles,Fits 2200mm,Steel 24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.