Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Angles, Fits 600mm, Steel

  • Mfr # ERA196S

  • Zoro # G5842604


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Zinc Plated
Gauge
12 ga
Color
Unpainted
Thickness
12 ga / 2.66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERA196S
Zoro #
G5842604
UPC #
783510170370
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm
Use With Cabinet Height x Width
600 x 600 mm
Rack Width
19

Details

Item
Rack Angles,Fits 600mm,Steel
Material
Mild Steel
Finish
Zinc Plated
Gauge
12 ga
Color
Unpainted
Rack Units
12
Series
ComLine
Weight
6 lb

Description

Rack Angles,Fits 600mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.