Zoro Homepage

Rack Angles, fits 600mm, Steel

  • Mfr # ERA196TH

  • Zoro # G6851085


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Use With
Fits Size 23.62 in
Features
Rack Angles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERA196TH
Zoro #
G6851085
UPC #
783510371890
Country of Origin
United States

Details

Item
Rack Angles,fits 600mm,Steel
Material
Steel
Finish
Zinc Plated
For Use With
Fits Size 23.62 in
Features
Rack Angles

Description

Rack Angles,fits 600mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.