Zoro Homepage

Rack Angles, Fits 700mm, Black, Steel 19

  • Mfr # ERA197TPLN

  • Zoro # G5814613


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Networking Cabinet - SOHO, Fits Frame Height 700 mm
Color
Black
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERA197TPLN
Zoro #
G5814613
UPC #
783510112479
Country of Origin
United States

Dimensions

Thickness
12 ga / 2.66 mm
Fits Frame Width
600 mm
Fits Frame Height
700mm

Details

Item
Rack Angles,Fits 700mm,Black,Steel 19
Material
Mild Steel
Finish
Powder Coated
For Use With
Networking Cabinet - SOHO, Fits Frame Height 700 mm
Color
Black
Gauge
12 ga
Rack Units
11
Weight
4.70 lb
Use With
Networking Cabinet - SOHO
Hole Type
Tapped
Rack Spacing
19 in.

Description

Rack Angles,Fits 700mm,Black,Steel 19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.