
Rack Angles, fits 700mm, Steel 24-in.
Mfr # PRA247TP
Zoro # G6812698
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 700 mm
Gauge
12 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRA247TP
Zoro #
G6812698
UPC #
783510652500
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Details
Item
Rack Angles,Fits 700mm,Steel 24"
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 700 mm
Gauge
12 ga
Color
Unpainted
Rack Units
13
Weight
6 lb
Series
ProLine
Fits Frame
700 mm
Hole Type
Tapped
Description
Rack Angles,Fits 700mm,Steel 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.