Zoro Homepage

Rack Angles, fits 800mm, Steel

  • Mfr # ERA198TH

  • Zoro # G5878715


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Use With
Fits Size 31-1/2 in
Features
Rack Angles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERA198TH
Zoro #
G5878715
UPC #
783510371999
Country of Origin
United States

Details

Item
Rack Angles,fits 800mm,Steel
Material
Steel
Finish
Zinc Plated
For Use With
Fits Size 31-1/2 in
Features
Rack Angles

Description

Rack Angles,fits 800mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.